Motion
24750-9838

GARLOCK KLOZURE
24750-9838

Oil Seal - Solid, 6.496 in Shaft Dia., 7.874 in OD, 0.691 in Overall Width
Mi Item #08966423
MFR #24750-9838
Price$859.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
24750-9838

Oil Seal - Solid, 6.496 in Shaft Dia., 7.874 in OD, 0.691 in Overall Width
Mi Item #08966423
MFR #24750-9838

Mfr description
59G1X9838 MILL-RIGHT N CRS 6.496"ID
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$859.43/each

Specifications

Dimensions

  • Outside Diameter
    7.874 in
  • Overall Width
    0.691 in
  • Shaft Diameter
    6.496 in

Details

  • Lip Type
    Dual Lip, GYLON Excluder Lip
  • Manufacturer Upc Number
    717744781224
  • ManufacturerName (description attribute)
    Garlock
  • Material
    MILL-RIGHT® N - Nitrile
  • Max Pressure
    7 psi
  • Misalignment Tolerance
    0.045 in
  • Operating Temperature Range
    200 °F
  • Seal Type
    Oil Seal
  • Solid / Split
    Solid
  • Typical Application
    Severe Service Applications, Rotating or Reciprocating Applications, Bearing Chock Seal, Work Roll Seal, Primary Metals Industry, Steel Industry, Aluminum Industry, Pulp and Paper Industry, other Industrial Applications
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)