Motion
24751-0693

GARLOCK KLOZURE
24751-0693

Oil Seal - Solid, 19.291 in Shaft Dia., 21.654 in OD, 1.000 in Overall Width
Mi Item #08966425
MFR #24751-0693
Price$4,305.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
24751-0693

Oil Seal - Solid, 19.291 in Shaft Dia., 21.654 in OD, 1.000 in Overall Width
Mi Item #08966425
MFR #24751-0693

Mfr description
59G1X0693 MILL-RIGHT ES CRS 19.291"ID
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,305.33/each

Specifications

Dimensions

  • Outside Diameter
    21.654 in
  • Overall Width
    1.000 in
  • Shaft Diameter
    19.291 in

Details

  • Lip Type
    Dual Lip, GYLON Excluder Lip
  • Manufacturer Upc Number
    717744840891
  • ManufacturerName (description attribute)
    Garlock
  • Material
    MILL-RIGHT® ES - Hydrogenated Nitrile
  • Max Pressure
    7 psi
  • Misalignment Tolerance
    0.093 in
  • Operating Temperature Range
    300 °F
  • Seal Type
    Oil Seal
  • Solid / Split
    Solid
  • Typical Application
    Severe Service Applications, Rotating or Reciprocating Applications, Bearing Chock Seal, Work Roll Seal, Primary Metals Industry, Steel Industry, Aluminum Industry, Pulp and Paper Industry, other Industrial Applications
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)