Motion
24752-3963

GARLOCK KLOZURE
24752-3963

Oil Seal - Solid, 17.323 in Shaft Dia., 18.898 in OD, 0.912 in Overall Width, Mill-Right V Lip Material
Mi Item #08966430
MFR #24752-3963
Price$5,031.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
24752-3963

Oil Seal - Solid, 17.323 in Shaft Dia., 18.898 in OD, 0.912 in Overall Width, Mill-Right V Lip Material
Mi Item #08966430
MFR #24752-3963

Mfr description
59G1X3963 MILL-RIGHT V CRS 17.323"ID
  • GYLON® excluder lip for non-lubricated external conditions or corrosive external conditions.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,031.51/each

Specifications

Dimensions

  • Outside Diameter
    18.898 in
  • Overall Width
    0.912 in
  • Shaft Diameter
    17.323 in

Details

  • Country of Origin
    US
  • Harmonization Code
    8487900040
  • Lip Material
    Mill-Right V
  • Lip Type
    Dual Lip, GYLON Excluder Lip
  • Manufacturer Upc Number
    717744139346
  • ManufacturerName (description attribute)
    Garlock
  • Material
    MILL-RIGHT® V - Fluoroelastomer
  • Max Pressure
    7 psi
  • Max Shaft Surface Speed
    2,500 ft/min
  • Maximum Temperature
    400 °F
  • Minimum Temperature
    -22 °F
  • Misalignment Tolerance
    0.010 in @ 2,500 ft/min
  • Operating Temperature Range
    400 °F
  • Seal Type
    Oil Seal
  • Series
    Model 59G1
  • Solid / Split
    Solid
  • Spring Material
    302SS
  • Typical Application
    Severe Service Applications, Rotating or Reciprocating Applications, Bearing Chock Seal, Work Roll Seal, Primary Metals Industry, Steel Industry, Aluminum Industry, Pulp and Paper Industry, other Industrial Applications
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)