Motion
25003-7984

GARLOCK KLOZURE
25003-7984

Oil Seal - Split, 8.813 in Shaft Dia., 10.375 in OD, 0.750 in Overall Width
MI ITEM #08966536
MFR #25003-7984
List Price$502.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
25003-7984

Oil Seal - Split, 8.813 in Shaft Dia., 10.375 in OD, 0.750 in Overall Width
MI ITEM #08966536
MFR #25003-7984

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$502.31/each for your price

Overview

Mfr description
23X7984 MILL-RIGHT N SPLIT 8.813"ID

Specifications

  • Solid / Split
    Split
  • Shaft Diameter
    8.813 in
  • Outside Diameter
    10.375 in
  • Overall Width
    0.750 in
  • Material
    MILL-RIGHT® N - Nitrile
  • Seal Type
    Oil Seal
  • Lip Type
    Single Lip, Split
  • ManufacturerName (description attribute)
    Garlock
  • Operating Temperature Range
    200 °F
  • Manufacturer Upc Number
    717744954192
  • Misalignment Tolerance
    0.01 in
  • Typical Application
    General Service Split Seal, Rotating Applications, Gearboxes, Pumps, Mining Industry, Pulp & Paper Industry, Hydroelectric Industry, Steel Industry, other Industrial Applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text