Motion
25058-8782

GARLOCK KLOZURE
25058-8782

Oil Seal - Split, 5.438 in Shaft Dia., 6.938 in OD, 0.750 in Overall Width, Carbon Filled PTFE Lip Material
Mi Item #08966549
MFR #25058-8782
Price$2,653.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
25058-8782

Oil Seal - Split, 5.438 in Shaft Dia., 6.938 in OD, 0.750 in Overall Width, Carbon Filled PTFE Lip Material
Mi Item #08966549
MFR #25058-8782

Mfr description
25X8782 10%CARBON FILLED PTFE SPLIT
  • Low-speed service
  • Excellent chemical resistance
  • Compliant with safety and industry manufacturing standards
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,653.46/each

Specifications

Dimensions

  • Outside Diameter
    6.938 in
  • Overall Width
    0.750 in
  • Shaft Diameter
    5.438 in

Details

  • Country of Origin
    US
  • Harmonization Code
    4016935020
  • Lip Material
    Carbon Filled PTFE
  • Lip Type
    Single Lip
  • ManufacturerName (description attribute)
    Garlock
  • Max Shaft Surface Speed
    1,000 ft/min
  • Maximum Temperature
    400 °F
  • Minimum Temperature
    -120 °F
  • Misalignment Tolerance
    0.010 in @ 500 ft/min; 0.005 in @ 1,000 ft/min
  • Series
    Model 25
  • Solid / Split
    Split
  • Spring Material
    CRS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)