Motion
25005-6375

GARLOCK KLOZURE
25005-6375

Oil Seal - Split, 7.000 in Shaft Dia., 8.500 in OD, 0.500 in Overall Width, Mill-Right N Lip Material
MI ITEM #08966590
MFR #25005-6375
Your Price$206.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
25005-6375

Oil Seal - Split, 7.000 in Shaft Dia., 8.500 in OD, 0.500 in Overall Width, Mill-Right N Lip Material
MI ITEM #08966590
MFR #25005-6375

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$206.76/each(List $297.73)

Overview

Mfr description
24X6375 MILL-RIGHT N SPLIT 7.000"ID
  • Low-speed service
  • Tapered O.D..

Specifications

  • Solid / Split
    Split
  • Shaft Diameter
    7.000 in
  • Outside Diameter
    8.500 in
  • Overall Width
    0.500 in
  • Lip Material
    Mill-Right N
  • Lip Type
    Single Lip
  • ManufacturerName (description attribute)
    Garlock
  • Country of Origin
    US
  • Spring Material
    302SS
  • Max Shaft Surface Speed
    1,000 ft/min
  • Misalignment Tolerance
    0.010 in @ 500 ft/min; 0.005 in @ 1,000 ft/min
  • Series
    Model 24
  • Harmonization Code
    4016935020
  • Maximum Temperature
    200 °F
  • Minimum Temperature
    -40 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought