Motion
25006-2137

GARLOCK KLOZURE
25006-2137

Oil Seal - Split, 3.346 in Shaft Dia., 4.331 in OD, 0.492 in Overall Width
MI ITEM #08966614
MFR #25006-2137
List Price$466.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
25006-2137

Oil Seal - Split, 3.346 in Shaft Dia., 4.331 in OD, 0.492 in Overall Width
MI ITEM #08966614
MFR #25006-2137

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$466.77/each for your price

Overview

Mfr description
23X2137 MILL-RIGHT V SPLIT 3.346"ID

Specifications

  • Solid / Split
    Split
  • Shaft Diameter
    3.346 in
  • Outside Diameter
    4.331 in
  • Overall Width
    0.492 in
  • Material
    MILL-RIGHT® V - Fluoroelastomer
  • Seal Type
    Oil Seal
  • Lip Type
    Single Lip, Split
  • ManufacturerName (description attribute)
    Garlock
  • Operating Temperature Range
    400 °F
  • Manufacturer Upc Number
    717744958671
  • Misalignment Tolerance
    0.01 in
  • Typical Application
    General Service Split Seal, Rotating Applications, Gearboxes, Pumps, Mining Industry, Pulp & Paper Industry, Hydroelectric Industry, Steel Industry, other Industrial Applications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought