Motion
25045-2765

GARLOCK KLOZURE
25045-2765

Oil Seal - Split, 4.500 in Shaft Dia., 6.000 in OD, 0.500 in Overall Width, Mill-Right N Lip Material
Mi Item #08966700
MFR #25045-2765
Price$205.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
25045-2765

Oil Seal - Split, 4.500 in Shaft Dia., 6.000 in OD, 0.500 in Overall Width, Mill-Right N Lip Material
Mi Item #08966700
MFR #25045-2765

Mfr description
23X2765 MILL-RIGHT N SPLIT 4.500"ID
  • Cover plate required
  • Over 300,000 sizes readily available.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$205.40/each

Specifications

Dimensions

  • Outside Diameter
    6.000 in
  • Overall Width
    0.500 in
  • Shaft Diameter
    4.500 in

Details

  • Country of Origin
    US
  • Harmonization Code
    4016935020
  • Lip Material
    Mill-Right N
  • Lip Type
    Single Lip
  • ManufacturerName (description attribute)
    Garlock
  • Max Shaft Surface Speed
    2,000 ft/min
  • Maximum Temperature
    200 °F
  • Minimum Temperature
    -40 °F
  • Misalignment Tolerance
    0.010 in @ 1,000 ft/min; 0.005 in @ 2,000 ft/min
  • Series
    Model 23
  • Solid / Split
    Split
  • Spring Material
    302SS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)