Motion
29116-7098

GARLOCK KLOZURE
29116-7098

Garlock KLOZURE® MICRO-TEC® II Bearing Isolator/Labyrinth Seal, Split Pillow Block, 3.938 inch Shaft, 4.960 inch Bore, 1.303 inch Width
Mi Item #08967676
MFR #29116-7098
Price$3,307.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
29116-7098

Garlock KLOZURE® MICRO-TEC® II Bearing Isolator/Labyrinth Seal, Split Pillow Block, 3.938 inch Shaft, 4.960 inch Bore, 1.303 inch Width
Mi Item #08967676
MFR #29116-7098

Mfr description
MICRO-TEC II BRONZE SPB 3.938"ID
  • Easy by hand installation — no need for an arbor press
  • Uses less energy than contact lip seals
  • Non-contact engineered labyrinth design reduces shaft drag
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,307.37/each

Specifications

Dimensions

  • Axial Motion
    +/-0.025 in
  • Bore Diameter
    4.9600 in
  • Outside Diameter
    4.9600 in
  • Overall Width
    1.3030 in
  • Shaft Size
    3.938 in

Details

  • Configuration
    Split Pillow Block
  • Country of Origin
    US
  • Harmonization Code
    8487900040
  • Manufacturer Upc Number
    717744916718
  • Maximum Temperature
    400 °F
  • Minimum Temperature
    -22 °F
  • Misalignment Tolerance
    0.020 in
  • Misalignment Type
    +/-0.020
  • O Ring Material
    FKM
  • Operating Temperature Range
    -22 to 400 °F
  • Pressure Tolerance
    Ambient
  • Pressure Type
    Ambient
  • Product Type
    Bearing Isolators
  • Rotor Stator Material
    Bronze
  • Stator Material
    Bronze
  • Synonym
    Bearing Isolator;Labyrinth;Non-contact;Energy Efficient;Non-sparking;Barrier;Rotating;Dynamic;Bearing Lubrication Retention;Contamination Exclusion Seal for Oil or Grease
  • Type Style Construction
    Micro-Tec II
  • Typical Application
    Split Pillow Blocks
  • Unitizing Ring Material
    Graphite Filled PTFE and Silicone Foam
  • UPC_NO
    717744916718
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)