Motion
26058-8655

GARLOCK KLOZURE
26058-8655

Oil Seal - Solid, 10.630 in Shaft Dia., 12.205 in OD, 0.630 in Overall Width, Mill-Right® Black - Hydrogenated Nitrile Lip Material
Mi Item #08967862
MFR #26058-8655
Price$694.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
26058-8655

Oil Seal - Solid, 10.630 in Shaft Dia., 12.205 in OD, 0.630 in Overall Width, Mill-Right® Black - Hydrogenated Nitrile Lip Material
Mi Item #08967862
MFR #26058-8655

Mfr description
57X8655 MILL-RIGHT BLACK 10.630"ID
  • Metal reinforced rubber OD
  • Reverse bevel lip design prevents lip rollover
  • Available in single and dual lip configurations
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$694.48/each

Specifications

Dimensions

  • Outside Diameter
    12.205 in
  • Overall Width
    0.630 in
  • Shaft Diameter
    10.630 in

Details

  • Country of Origin
    US
  • Harmonization Code
    8487900040
  • Lip Material
    Mill-Right® Black - Hydrogenated Nitrile
  • Lip Type
    Single Lip, Dust Lip
  • ManufacturerName (description attribute)
    Garlock
  • Max Pressure
    7 psi
  • Max Shaft Surface Speed
    500 ft/min
  • Maximum Temperature
    300 °F
  • Minimum Temperature
    -40 °F
  • Misalignment Tolerance
    0.015 in @ 500 ft/min
  • Series
    Model 57
  • Solid / Split
    Solid
  • Spring Material
    302SS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)