Motion
26081-6657

GARLOCK KLOZURE
26081-6657

Oil Seal - Solid, 16.250 in Shaft Dia., 18.250 in OD, 0.750 in Overall Width
Mi Item #08967879
MFR #26081-6657
Price$2,684.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
26081-6657

Oil Seal - Solid, 16.250 in Shaft Dia., 18.250 in OD, 0.750 in Overall Width
Mi Item #08967879
MFR #26081-6657

Mfr description
87X6657 MILL-RIGHT ES 16.250"ID
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,684.73/each

Specifications

Dimensions

  • Outside Diameter
    18.250 in
  • Overall Width
    0.750 in
  • Shaft Diameter
    16.250 in

Details

  • Lip Type
    Single Lip
  • ManufacturerName (description attribute)
    Garlock
  • Material
    MILL-RIGHT® ES - Hydrogenated Nitrile
  • Max Pressure
    7 psi
  • Misalignment Tolerance
    0.1 in
  • Operating Temperature Range
    300 °F
  • Seal Type
    Oil Seal
  • Solid / Split
    Solid
  • Typical Application
    Severe Service Applications, Rotating or Reciprocating Applications, Bearing Chock Seal, Work Roll Seal, Primary Metals Industry, Steel Industry, Aluminum Industry, Pulp and Paper Industry, other Industrial Applications
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)