Motion
28118-9859

GARLOCK KLOZURE
28118-9859

Oil Seal - Solid, 24.409 in Shaft Dia., 26.929 in OD, 0.860 in Overall Width
Mi Item #08967922
MFR #28118-9859
Price$3,926.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
28118-9859

Oil Seal - Solid, 24.409 in Shaft Dia., 26.929 in OD, 0.860 in Overall Width
Mi Item #08967922
MFR #28118-9859

Mfr description
59X9859 MILL-RIGHT ES CRS 24.409"ID
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,926.49/each

Specifications

Dimensions

  • Outside Diameter
    26.929 in
  • Overall Width
    0.860 in
  • Shaft Diameter
    24.409 in

Details

  • Lip Type
    Single Lip
  • ManufacturerName (description attribute)
    Garlock
  • Material
    MILL-RIGHT® ES - Hydrogenated Nitrile
  • Max Pressure
    7 psi
  • Misalignment Tolerance
    0.093 in
  • Operating Temperature Range
    300 °F
  • Seal Type
    Oil Seal
  • Solid / Split
    Solid
  • Typical Application
    Severe Service Applications, Rotating or Reciprocating Applications, Bearing Chock Seal, Work Roll Seal, Primary Metals Industry, Steel Industry, Aluminum Industry, Pulp and Paper Industry, other Industrial Applications
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)