Motion
21243-4076

GARLOCK KLOZURE
21243-4076

Oil Seal - Solid, 12.375 in Shaft Dia., 13.875 in OD, 0.688 in Overall Width
MI ITEM #08968008
MFR #21243-4076
List Price$2,625.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
21243-4076

Oil Seal - Solid, 12.375 in Shaft Dia., 13.875 in OD, 0.688 in Overall Width
MI ITEM #08968008
MFR #21243-4076

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,625.86/each for your price

Overview

Mfr description
64X4076 SIL CRS 12.375"ID 13.875"OD

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    12.375 in
  • Outside Diameter
    13.875 in
  • Overall Width
    0.688 in
  • Material
    Silicone
  • Seal Type
    Oil Seal
  • Lip Type
    Single Lip
  • ManufacturerName (description attribute)
    Garlock
  • Operating Temperature Range
    350 °F
  • Manufacturer Upc Number
    717744020316
  • Max Pressure
    7 psi
  • Misalignment Tolerance
    0.125 in
  • Typical Application
    Severe Service Applications, Rotating Applications, Primary Metals Industry, Steel Industry, Aluminum Industry, Pulp and Paper Industry, other Industrial Applications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text