Motion
143X6864 NBR SPLIT

GARLOCK KLOZURE
143X6864 NBR SPLIT

Split, 39.5000 in Shaft Dia., Nitrile Rubber (NBR) Lip Material
Mi Item #08968036
MFR #143X6864 NBR SPLIT
Price$2,957.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
143X6864 NBR SPLIT

Split, 39.5000 in Shaft Dia., Nitrile Rubber (NBR) Lip Material
Mi Item #08968036
MFR #143X6864 NBR SPLIT

Mfr description
143X6864 NBR SPLIT 39.500"ID 40.812"OD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,957.72/each

Specifications

Dimensions

  • Shaft Diameter
    39.5000 in

Details

  • Cross Section
    0.6560 in
  • Lip Material
    Nitrile Rubber (NBR)
  • Manufacturer Upc Number
    717744632199
  • Max Shaft Surface Speed
    5000 ft/min;25.4 m/s
  • Maximum Temperature
    200 °F
  • Pressure Tolerance
    Ambient
  • Seal Type
    Single Lip
  • Solid / Split
    Split
  • Style
    Model 143A2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)