Motion
21699-2180

GARLOCK KLOZURE
21699-2180

Oil Seal - Solid, 3.000 in Shaft Dia., 4.249 in OD, 0.500 in Overall Width
MI ITEM #08968087
MFR #21699-2180
Price$280.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
21699-2180

Oil Seal - Solid, 3.000 in Shaft Dia., 4.249 in OD, 0.500 in Overall Width
MI ITEM #08968087
MFR #21699-2180

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$280.97/each

Specifications

Dimensions

  • Outside Diameter
    4.249 in
  • Overall Width
    0.500 in
  • Shaft Diameter
    3.000 in

Details

  • Lip Type
    Single Lip
  • Manufacturer Upc Number
    717744606398
  • ManufacturerName (description attribute)
    Garlock
  • Material
    MILL-RIGHT® V - Fluoroelastomer
  • Max Pressure
    7 psi
  • Misalignment Tolerance
    0.015 in
  • Operating Temperature Range
    400 °F
  • Seal Type
    Oil Seal
  • Solid / Split
    Solid
  • Typical Application
    General Purpose Seal, Rotating Applications, Gearboxes, Pumps, Mining Industry, Pulp & Paper Industry, Hydroelectric Industry, Steel Industry, other Industrial Applications

Overview

Mfr description
53X2180 MILL-RIGHT V CRS 3.000"ID

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought