Motion
21700-1750

GARLOCK KLOZURE
21700-1750

Klozure® Excluder Seal - 69.409 in Shaft Diameter, 69.409 in Shaft Range, 2.031 in Cross Section, 2.594 in Width, Nitrile Material
MI ITEM #08968126
MFR #21700-1750
Price$6,844.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
21700-1750

Klozure® Excluder Seal - 69.409 in Shaft Diameter, 69.409 in Shaft Range, 2.031 in Cross Section, 2.594 in Width, Nitrile Material
MI ITEM #08968126
MFR #21700-1750

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$6,844.95/each

Specifications

Dimensions

  • Shaft Diameter
    69.409 in
  • Shaft Or Inside Diameter Range
    69.409 in
  • Width
    2.594 in

Details

  • Cross Section
    2.031 in
  • Design Type
    145A1
  • Harmonization Code
    4016935020
  • Lip Code
    NBR
  • Lip Material
    Nitrile
  • Manufacturer Upc Number
    717744024970
  • Max Shaft Surface Speed
    5000 fpm
  • Operating Temperature Range
    -40 to 200 ° F
  • Seal Type
    Excluder Seal
  • Series
    145A1
  • Typical Application
    Aluminum Industry, Primary Metals Industry, Pulp and Paper Industry, Steel Industry, Use in Combination with Oil Seal as Secondary Seal for Rotating Applications, Water and Particulate Excluder, other Industrial Applications
  • UPC_NO
    717744024970

Overview

Mfr description
145A1 NIT 67.720"-69.409"ID U/C
  • High-speed service
  • Designed for 2.000 +/- 0.500 in (50.8 +/- 12.7 mm) assembled width

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought