Motion
21750-2250

GARLOCK KLOZURE
21750-2250

Klozure® Excluder Seal - 145A2, 89.500 in Shaft Range, 0.969 in Width, Nitrile Material
MI ITEM #08968136
MFR #21750-2250
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
21750-2250

Klozure® Excluder Seal - 145A2, 89.500 in Shaft Range, 0.969 in Width, Nitrile Material
MI ITEM #08968136
MFR #21750-2250

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Shaft Diameter
    89.500 in
  • Shaft Or Inside Diameter Range
    89.500 in
  • Width
    0.969 in

Details

  • Cross Section
    0.656 in
  • Design Type
    145A2
  • Harmonization Code
    4016935020
  • Lip Code
    NBR
  • Lip Material
    Nitrile
  • Manufacturer Upc Number
    717744026356
  • Max Shaft Surface Speed
    5000 fpm
  • Operating Temperature Range
    -40 to 200 ° F
  • Seal Type
    Excluder Seal
  • Typical Application
    Water and Particulate Excluder, Use in Combination with Oil Seal as Secondary Seal for Rotating Applications, Primary Metals Industry, Steel Industry, Aluminum Industry, Pulp and Paper Industry, other Industrial Applications

Overview

Mfr description
145A2 NIT 87.500"- 89.500"ID U/C
  • High-speed service
  • Designed for 0.781 +/- 0.156 in (19.8 +/- 3.9 mm) assembled width

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought