Motion
22501-5770

GARLOCK KLOZURE
22501-5770

Oil Seal - Solid, 4.528 in Shaft Dia., 5.512 in OD, 0.625 in Overall Width
MI ITEM #08968171
MFR #22501-5770
List Price$385.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
22501-5770

Oil Seal - Solid, 4.528 in Shaft Dia., 5.512 in OD, 0.625 in Overall Width
MI ITEM #08968171
MFR #22501-5770

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$385.84/each for your price

Overview

Mfr description
53G1X5770 MILL-RIGHT ES CRS 4.528"ID

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    4.528 in
  • Outside Diameter
    5.512 in
  • Overall Width
    0.625 in
  • Material
    MILL-RIGHT® ES - Hydrogenated Nitrile
  • Seal Type
    Oil Seal
  • Lip Type
    Dual Lip, GYLON Excluder Lip
  • ManufacturerName (description attribute)
    Garlock
  • Operating Temperature Range
    300 °F
  • Manufacturer Upc Number
    717744780524
  • Max Pressure
    7 psi
  • Misalignment Tolerance
    0.01 in
  • Typical Application
    General Purpose Seal, Rotating Applications, Gearboxes, Pumps, Mining Industry, Pulp & Paper Industry, Hydroelectric Industry, Steel Industry, other Industrial Applications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text