Motion
24060-3370

GARLOCK KLOZURE
24060-3370

Oil Seal - Solid, 6.000 in Shaft Dia., 7.500 in OD, 0.750 in Overall Width, GYLON® Lip Material
Mi Item #08968219
MFR #24060-3370
Price$2,067.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
24060-3370

Oil Seal - Solid, 6.000 in Shaft Dia., 7.500 in OD, 0.750 in Overall Width, GYLON® Lip Material
Mi Item #08968219
MFR #24060-3370

Mfr description
61X3370 GYLON 316SS 6.000"ID 7.500"OD
  • Assembled seal for high-pressure and in extreme vacuum applications
  • GYLON® element offers excellent chemical resistance
  • Useable in food and pharma applications (FDA)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,067.73/each

Specifications

Dimensions

  • Outside Diameter
    7.500 in
  • Overall Width
    0.750 in
  • Shaft Diameter
    6.000 in

Details

  • Country of Origin
    US
  • Harmonization Code
    8487900040
  • Lip Material
    GYLON®
  • Lip Type
    Single Lip
  • ManufacturerName (description attribute)
    Garlock
  • Material
    GYLON® - PTFE
  • Max Pressure
    150 psi
  • Max Shaft Surface Speed
    2,000 ft/min
  • Maximum Temperature
    400 °F
  • Minimum Temperature
    -40 °F
  • Misalignment Tolerance
    0.005 in @ 2,000 ft/min
  • Operating Temperature Range
    400 °F
  • Seal Type
    Oil Seal
  • Series
    Model 61
  • Solid / Split
    Solid
  • Typical Application
    High Pressure Seal, Rotating or Reciprocating Applications, Gearboxes, Pumps, Non-Lubricated, Dry Running, Mining Industry, Pulp & Paper Industry, Hydroelectric Industry, Steel Industry, other Industrial Applications
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)