Motion
24608-2680

GARLOCK KLOZURE
24608-2680

Oil Seal - Split, 5.500 in Shaft Dia., 6.500 in OD, 0.437 in Overall Width, Mill-Right N Lip Material
MI ITEM #08968299
MFR #24608-2680
Price$195.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
24608-2680

Oil Seal - Split, 5.500 in Shaft Dia., 6.500 in OD, 0.437 in Overall Width, Mill-Right N Lip Material
MI ITEM #08968299
MFR #24608-2680

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$195.68/each

Specifications

Dimensions

  • Outside Diameter
    6.500 in
  • Overall Width
    0.437 in
  • Shaft Diameter
    5.500 in

Details

  • Country of Origin
    US
  • Harmonization Code
    4016935020
  • Lip Material
    Mill-Right N
  • Lip Type
    Dual Lip, Dust Lip
  • ManufacturerName (description attribute)
    Garlock
  • Max Shaft Surface Speed
    5,000 ft/min
  • Maximum Temperature
    200 °F
  • Minimum Temperature
    -40 °F
  • Misalignment Tolerance
    0.015 in @ 1,000 ft/min; 0.010 in @ 2,000 ft/min; 0.008 in @ 5,000 ft/min
  • Series
    Model 26R1
  • Solid / Split
    Split
  • Spring Material
    302SS

Overview

Mfr description
26R1X2680 MILL-RIGHT N SPLIT 5.500"ID

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought