Motion
26NSX1204 MILL-RIGHT V

GARLOCK KLOZURE
26NSX1204 MILL-RIGHT V

Solid, 2.0000 in Shaft Dia., 3.0000 in OD, 0.3750 in Overall Width, MILL-RIGHT V Lip Material
MI ITEM #08968391
MFR #26NSX1204 MILL-RIGHT V
Your Price$145.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
26NSX1204 MILL-RIGHT V

Solid, 2.0000 in Shaft Dia., 3.0000 in OD, 0.3750 in Overall Width, MILL-RIGHT V Lip Material
MI ITEM #08968391
MFR #26NSX1204 MILL-RIGHT V

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$145.20/each(List $159.77)

Overview

Mfr description
26NSX1204 MILL-RIGHT V (98417) 2.000"ID

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    2.0000 in
  • Outside Diameter
    3.0000 in
  • Overall Width
    0.3750 in
  • Seal Type
    Single Lip
  • Lip Material
    MILL-RIGHT V
  • Pressure Tolerance
    Ambient
  • Manufacturer Upc Number
    717744125943
  • Max Shaft Surface Speed
    1000 ft/min;5.1 m/s
  • Misalignment Tolerance
    0.015 in at 1,000 ft/min;0.010 in at 2,000 ft/min;0.008 in at 5,000 ft/min;0.38 mm at 5.1 m/s;0.25 mmat 10.2 m/s;0.20 mmat 25.4 m/s
  • Style
    Model 26NS
  • Maximum Temperature
    400 °F
  • Minimum Temperature
    -30 °C, -22 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text