Motion
24685-0782

GARLOCK KLOZURE
24685-0782

Oil Seal - Solid, 17.000 in Shaft Dia., 19.000 in OD, 1.000 in Overall Width, Mill-Right V Lip Material
MI ITEM #08968394
MFR #24685-0782
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
24685-0782

Oil Seal - Solid, 17.000 in Shaft Dia., 19.000 in OD, 1.000 in Overall Width, Mill-Right V Lip Material
MI ITEM #08968394
MFR #24685-0782

Mfr description
26HRX0782 MILL-RIGHT V (98417) 17.000"ID
  • Low-speed service
  • Increased misalignment capability over standard Model 26.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter
    19.000 in
  • Overall Width
    1.000 in
  • Shaft Diameter
    17.000 in

Details

  • Country of Origin
    US
  • Harmonization Code
    4016935020
  • Lip Material
    Mill-Right V
  • Lip Type
    Single Lip
  • Max Shaft Surface Speed
    1,000 ft/min
  • Maximum Temperature
    400 °F
  • Minimum Temperature
    -22 °F
  • Misalignment Tolerance
    Application Dependent
  • Series
    Model 26HR
  • Solid / Split
    Solid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)