Motion
24702-1436

GARLOCK KLOZURE
24702-1436

Oil Seal - Solid, 8.661 in Shaft Dia., 9.843 in OD, 0.709 in Overall Width
Mi Item #08968424
MFR #24702-1436
Price$2,327.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
24702-1436

Oil Seal - Solid, 8.661 in Shaft Dia., 9.843 in OD, 0.709 in Overall Width
Mi Item #08968424
MFR #24702-1436

Mfr description
59X1436 MILL-RIGHT V CRS 8.661"ID
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,327.34/each

Specifications

Dimensions

  • Outside Diameter
    9.843 in
  • Overall Width
    0.709 in
  • Shaft Diameter
    8.661 in

Details

  • Lip Type
    Single Lip
  • Manufacturer Upc Number
    717744905422
  • ManufacturerName (description attribute)
    Garlock
  • Material
    MILL-RIGHT® V - Fluoroelastomer
  • Max Pressure
    7 psi
  • Misalignment Tolerance
    0.045 in
  • Operating Temperature Range
    400 °F
  • Seal Type
    Oil Seal
  • Solid / Split
    Solid
  • Typical Application
    Severe Service Applications, Rotating or Reciprocating Applications, Bearing Chock Seal, Work Roll Seal, Primary Metals Industry, Steel Industry, Aluminum Industry, Pulp and Paper Industry, other Industrial Applications
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)