Motion
24750-1412

GARLOCK KLOZURE
24750-1412

Oil Seal - Solid, 10.750 in Shaft Dia., 12.250 in OD, 0.813 in Overall Width
MI ITEM #08968453
MFR #24750-1412
Price$1,358.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
24750-1412

Oil Seal - Solid, 10.750 in Shaft Dia., 12.250 in OD, 0.813 in Overall Width
MI ITEM #08968453
MFR #24750-1412

Mfr description
59G1X1412 MILL-RIGHT N CRS 10.750"ID
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,358.05/each

Specifications

Dimensions

  • Outside Diameter
    12.250 in
  • Overall Width
    0.813 in
  • Shaft Diameter
    10.750 in

Details

  • Lip Type
    Dual Lip, GYLON Excluder Lip
  • ManufacturerName (description attribute)
    Garlock
  • Material
    MILL-RIGHT® N - Nitrile
  • Max Pressure
    7 psi
  • Misalignment Tolerance
    0.093 in
  • Operating Temperature Range
    200 °F
  • Seal Type
    Oil Seal
  • Solid / Split
    Solid
  • Typical Application
    Severe Service Applications, Rotating or Reciprocating Applications, Bearing Chock Seal, Work Roll Seal, Primary Metals Industry, Steel Industry, Aluminum Industry, Pulp and Paper Industry, other Industrial Applications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)