Motion
24751-0907

GARLOCK KLOZURE
24751-0907

Oil Seal - Solid, 8.661 in Shaft Dia., 10.236 in OD, 0.688 in Overall Width
MI ITEM #08968459
MFR #24751-0907
Price$1,850.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
24751-0907

Oil Seal - Solid, 8.661 in Shaft Dia., 10.236 in OD, 0.688 in Overall Width
MI ITEM #08968459
MFR #24751-0907

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,850.66/each

Specifications

Dimensions

  • Outside Diameter
    10.236 in
  • Overall Width
    0.688 in
  • Shaft Diameter
    8.661 in

Details

  • Lip Type
    Dual Lip, GYLON Excluder Lip
  • Manufacturer Upc Number
    717744871321
  • ManufacturerName (description attribute)
    Garlock
  • Material
    MILL-RIGHT® ES - Hydrogenated Nitrile
  • Max Pressure
    7 psi
  • Misalignment Tolerance
    0.045 in
  • Operating Temperature Range
    300 °F
  • Seal Type
    Oil Seal
  • Solid / Split
    Solid
  • Typical Application
    Severe Service Applications, Rotating or Reciprocating Applications, Bearing Chock Seal, Work Roll Seal, Primary Metals Industry, Steel Industry, Aluminum Industry, Pulp and Paper Industry, other Industrial Applications

Overview

Mfr description
59G1X0907 MILL-RIGHT ES CRS 8.661"ID

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought