Motion
24715-7911

GARLOCK KLOZURE
24715-7911

Oil Seal - Solid, 11.811 in Shaft Dia., 14.173 in OD, 0.984 in Overall Width
Mi Item #08968538
MFR #24715-7911
Price$1,884.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
24715-7911

Oil Seal - Solid, 11.811 in Shaft Dia., 14.173 in OD, 0.984 in Overall Width
Mi Item #08968538
MFR #24715-7911

Mfr description
59X7911 MILL-RIGHT ES CRS 11.811"ID
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,884.78/each

Specifications

Dimensions

  • Outside Diameter
    14.173 in
  • Overall Width
    0.984 in
  • Shaft Diameter
    11.811 in

Details

  • Lip Type
    Single Lip
  • Manufacturer Upc Number
    717744817107
  • ManufacturerName (description attribute)
    Garlock
  • Material
    MILL-RIGHT® ES - Hydrogenated Nitrile
  • Max Pressure
    7 psi
  • Misalignment Tolerance
    0.093 in
  • Operating Temperature Range
    300 °F
  • Seal Type
    Oil Seal
  • Solid / Split
    Solid
  • Typical Application
    Severe Service Applications, Rotating or Reciprocating Applications, Bearing Chock Seal, Work Roll Seal, Primary Metals Industry, Steel Industry, Aluminum Industry, Pulp and Paper Industry, other Industrial Applications
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)