Motion
25004-5610

GARLOCK KLOZURE
25004-5610

Oil Seal - Split, 18.250 in Shaft Dia., 20.062 in OD, 0.750 in Overall Width
MI ITEM #08968623
MFR #25004-5610
List Price$4,593.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
25004-5610

Oil Seal - Split, 18.250 in Shaft Dia., 20.062 in OD, 0.750 in Overall Width
MI ITEM #08968623
MFR #25004-5610

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,593.42/each for your price

Overview

Mfr description
23X5610 SIL SPLIT 18.250"ID 20.062"OD

Specifications

  • Solid / Split
    Split
  • Shaft Diameter
    18.250 in
  • Outside Diameter
    20.062 in
  • Overall Width
    0.750 in
  • Material
    Silicone
  • Seal Type
    Oil Seal
  • Lip Type
    Single Lip, Split
  • ManufacturerName (description attribute)
    Garlock
  • Operating Temperature Range
    350 °F
  • Manufacturer Upc Number
    717744614263
  • Misalignment Tolerance
    0.01 in
  • Typical Application
    General Service Split Seal, Rotating Applications, Gearboxes, Pumps, Mining Industry, Pulp & Paper Industry, Hydroelectric Industry, Steel Industry, other Industrial Applications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text