Motion
25010-9316

GARLOCK KLOZURE
25010-9316

Oil Seal - Split, 13.779 in Shaft Dia., 15.279 in OD, 0.750 in Overall Width
MI ITEM #08968717
MFR #25010-9316
List Price$2,143.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
25010-9316

Oil Seal - Split, 13.779 in Shaft Dia., 15.279 in OD, 0.750 in Overall Width
MI ITEM #08968717
MFR #25010-9316

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,143.48/each for your price

Overview

Mfr description
23X9316 MILL-RIGHT ES SPLIT 13.779"ID

Specifications

  • Solid / Split
    Split
  • Shaft Diameter
    13.779 in
  • Outside Diameter
    15.279 in
  • Overall Width
    0.750 in
  • Material
    MILL-RIGHT® ES - Hydrogenated Nitrile
  • Seal Type
    Oil Seal
  • Lip Type
    Single Lip, Split
  • ManufacturerName (description attribute)
    Garlock
  • Operating Temperature Range
    300 °F
  • Manufacturer Upc Number
    717744648329
  • Misalignment Tolerance
    0.01 in
  • Typical Application
    General Service Split Seal, Rotating Applications, Gearboxes, Pumps, Mining Industry, Pulp & Paper Industry, Hydroelectric Industry, Steel Industry, other Industrial Applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text