Motion
29602-0978

GARLOCK KLOZURE
29602-0978

Klozure® GUARDIAN® Bearing Isolator / Labyrinth Seal, Bronze, Flanged Design, 3.537 in. Shaft, 5.315 in. Bore, 0.700 in. Width, 0.325 in. Flange Length
MI ITEM #08969758
MFR #29602-0978
Price$1,343.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
29602-0978

Klozure® GUARDIAN® Bearing Isolator / Labyrinth Seal, Bronze, Flanged Design, 3.537 in. Shaft, 5.315 in. Bore, 0.700 in. Width, 0.325 in. Flange Length
MI ITEM #08969758
MFR #29602-0978

Mfr description
GUARDIAN BRONZE 3.537"ID 5.315"OD
  • Easy by hand installation - no need for an arbor press
  • Uses less energy than contact lip seals
  • Compliant with safety and industry manufacturing standards
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,343.29/each

Specifications

Dimensions

  • Axial Motion
    0.025 in
  • Bore Diameter
    3.5370 in
  • Outside Diameter
    5.3150 in
  • Overall Width
    0.7000 in

Details

  • Harmonization Code
    8487900040
  • Manufacturer Upc Number
    717744971366
  • Max Shaft Surface Speed
    12000 SFPM
  • Misalignment Tolerance
    0.020 in
  • O Ring Material
    FKM
  • Operating Temperature Range
    -22 °F
  • Pressure Tolerance
    Ambient
  • Product Type
    Bearing Isolators
  • Rotor Stator Material
    Bronze
  • Seal Material
    Bronze
  • Synonym
    Bearing Isolator;Labyrinth;Non-contact;Energy Efficient;Non-sparking;Barrier;Rotating;Dynamic;Bearing Lubrication Retention;Contamination Exclusion Seal for Oil or Grease
  • Type Style Construction
    Guardian
  • Typical Application
    Aluminum Industry, Chemical Industry, Energy Efficient Applications, Exceptional Bearing Protection, Food and Pharmaceutical Industry, Gearboxes, Hydroelectric Industry, Mining Industry, Motors, Oil and Gas Industry, Power Generation Industry, Primary Metals Industry, Pulp and Paper Industry, Pumps, Rotating Applications, Steel Industry, Wind Turbine Industry, other Industrial Applications
  • UPC_NO
    717744971366

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)