Motion
26081-3177

GARLOCK KLOZURE
26081-3177

Oil Seal - Solid, 7.087 in Shaft Dia., 8.661 in OD, 0.787 in Overall Width, Mill-Right ES Lip Material
MI ITEM #08969924
MFR #26081-3177
Price$629.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
26081-3177

Oil Seal - Solid, 7.087 in Shaft Dia., 8.661 in OD, 0.787 in Overall Width, Mill-Right ES Lip Material
MI ITEM #08969924
MFR #26081-3177

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$629.37/each

Specifications

Dimensions

  • Outside Diameter
    8.661 in
  • Overall Width
    0.787 in
  • Shaft Diameter
    7.087 in

Details

  • Country of Origin
    US
  • Harmonization Code
    4016935020
  • Lip Material
    Mill-Right ES
  • Lip Type
    Single Lip
  • ManufacturerName (description attribute)
    Garlock
  • Material
    MILL-RIGHT® ES - Hydrogenated Nitrile
  • Max Pressure
    7 psi
  • Max Shaft Surface Speed
    5,000 ft/min
  • Maximum Temperature
    300 °F
  • Minimum Temperature
    -40 °F
  • Misalignment Tolerance
    0.100 in @ 2,500 ft/min; 0.050 in @ 5,000 ft/min
  • Operating Temperature Range
    300 °F
  • Seal Type
    Oil Seal
  • Series
    Model 87
  • Solid / Split
    Solid
  • Spring Material
    CRS
  • Typical Application
    Severe Service Applications, Rotating or Reciprocating Applications, Bearing Chock Seal, Work Roll Seal, Primary Metals Industry, Steel Industry, Aluminum Industry, Pulp and Paper Industry, other Industrial Applications

Overview

Mfr description
87X3177 MILL-RIGHT ES 7.087"ID 8.661"OD
  • Metal reinforced rubber OD
  • Reverse bevel lip design prevents lip rollover
  • Aggressive shaft to bore misalignment capability.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought