Motion
26081-5454

GARLOCK KLOZURE
26081-5454

Oil Seal - Solid, 29.528 in Shaft Dia., 32.047 in OD, 1.102 in Overall Width
Mi Item #08969941
MFR #26081-5454
Price$5,217.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
26081-5454

Oil Seal - Solid, 29.528 in Shaft Dia., 32.047 in OD, 1.102 in Overall Width
Mi Item #08969941
MFR #26081-5454

Mfr description
87X5454 MILL-RIGHT ES 29.528"ID
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,217.96/each

Specifications

Dimensions

  • Outside Diameter
    32.047 in
  • Overall Width
    1.102 in
  • Shaft Diameter
    29.528 in

Details

  • Lip Type
    Single Lip
  • ManufacturerName (description attribute)
    Garlock
  • Material
    MILL-RIGHT® ES - Hydrogenated Nitrile
  • Max Pressure
    7 psi
  • Misalignment Tolerance
    0.1 in
  • Operating Temperature Range
    300 °F
  • Seal Type
    Oil Seal
  • Solid / Split
    Solid
  • Typical Application
    Severe Service Applications, Rotating or Reciprocating Applications, Bearing Chock Seal, Work Roll Seal, Primary Metals Industry, Steel Industry, Aluminum Industry, Pulp and Paper Industry, other Industrial Applications
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)