Motion
21096-5987

GARLOCK KLOZURE
21096-5987

Oil Seal - Solid, 14.563 in Shaft Dia., 16.000 in OD, 0.625 in Overall Width
Mi Item #08970021
MFR #21096-5987
Price$2,457.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
21096-5987

Oil Seal - Solid, 14.563 in Shaft Dia., 16.000 in OD, 0.625 in Overall Width
Mi Item #08970021
MFR #21096-5987

Mfr description
53X5987 MILL-RIGHT ES CRS 14.563"ID
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,457.12/each

Specifications

Dimensions

  • Outside Diameter
    16.000 in
  • Overall Width
    0.625 in
  • Shaft Diameter
    14.563 in

Details

  • Lip Type
    Single Lip
  • ManufacturerName (description attribute)
    Garlock
  • Material
    MILL-RIGHT® ES - Hydrogenated Nitrile
  • Max Pressure
    7 psi
  • Misalignment Tolerance
    0.015 in
  • Operating Temperature Range
    300 °F
  • Seal Type
    Oil Seal
  • Solid / Split
    Solid
  • Typical Application
    General Purpose Seal, Rotating Applications, Gearboxes, Pumps, Mining Industry, Pulp & Paper Industry, Hydroelectric Industry, Steel Industry, other Industrial Applications
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)