Motion
21226-4218

GARLOCK KLOZURE
21226-4218

Oil Seal - Solid, 19.000 in Shaft Dia., 20.500 in OD, 0.750 in Overall Width, Mill-Right N Lip Material
Mi Item #08970065
MFR #21226-4218
Price$1,632.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
21226-4218

Oil Seal - Solid, 19.000 in Shaft Dia., 20.500 in OD, 0.750 in Overall Width, Mill-Right N Lip Material
Mi Item #08970065
MFR #21226-4218

Mfr description
64X4218 MILL-RIGHT N CRS 19.000"ID
  • MILL-RIGHT® sealing elements generate less heat, lower power consumption, improve chemical resistance and extend service life
  • Bearing damage from displaced springs is prevented by the unique combination of a finger spring mechanically locking a garter spring into place
  • The special garter and finger spring combinations reduces leaks caused by high shaft runout by applying consistent lip load around the entire shaft
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,632.11/each

Specifications

Dimensions

  • Outside Diameter
    20.500 in
  • Overall Width
    0.750 in
  • Shaft Diameter
    19.000 in

Details

  • Country of Origin
    US
  • Harmonization Code
    8487900040
  • Lip Material
    Mill-Right N
  • Lip Type
    Single Lip
  • ManufacturerName (description attribute)
    Garlock
  • Max Pressure
    7 psi
  • Max Shaft Surface Speed
    7,000 ft/min
  • Maximum Temperature
    200 °F
  • Minimum Temperature
    -40 °F
  • Misalignment Tolerance
    0.125 in @ 5,000 ft/min; 0.093 in @ 7,000 ft/min
  • Series
    Model 64
  • Solid / Split
    Solid
  • Spring Material
    302SS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)