Motion
21409-2177

GARLOCK KLOZURE
21409-2177

Oil Seal - Solid, 3.000 in Shaft Dia., 4.125 in OD, 0.500 in Overall Width, Mill-Right V Lip Material
MI ITEM #08970112
MFR #21409-2177
Price$281.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
21409-2177

Oil Seal - Solid, 3.000 in Shaft Dia., 4.125 in OD, 0.500 in Overall Width, Mill-Right V Lip Material
MI ITEM #08970112
MFR #21409-2177

Mfr description
53X2177 MILL-RIGHT V 316SS 3.000"ID
  • Heavy-duty metal outer case
  • Single and dual lip configurations available.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$281.71/each

Specifications

Dimensions

  • Outside Diameter
    4.125 in
  • Overall Width
    0.500 in
  • Shaft Diameter
    3.000 in

Details

  • Country of Origin
    US
  • Harmonization Code
    8487900040
  • Lip Material
    Mill-Right V
  • Lip Type
    Single Lip
  • ManufacturerName (description attribute)
    Garlock
  • Max Pressure
    7 psi
  • Max Shaft Surface Speed
    3,000 ft/min
  • Maximum Temperature
    400 °F
  • Minimum Temperature
    -22 °F
  • Misalignment Tolerance
    0.015 in @ 1,000 ft/min; 0.010 in @ 2,000 ft/min; 0.005 in @ 3,000 ft/min
  • Series
    Model 53
  • Solid / Split
    Solid
  • Spring Material
    302SS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)