Motion
21597-3617

GARLOCK KLOZURE
21597-3617

Oil Seal - Solid, 9.000 in Shaft Dia., 10.250 in OD, 0.750 in Overall Width
MI ITEM #08970114
MFR #21597-3617
List Price$1,726.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
21597-3617

Oil Seal - Solid, 9.000 in Shaft Dia., 10.250 in OD, 0.750 in Overall Width
MI ITEM #08970114
MFR #21597-3617

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,726.55/each for your price

Overview

Mfr description
53X3617 MILL-RIGHT N 316SS 9.000"ID

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    9.000 in
  • Outside Diameter
    10.250 in
  • Overall Width
    0.750 in
  • Material
    MILL-RIGHT® N - Nitrile
  • Seal Type
    Oil Seal
  • Lip Type
    Single Lip
  • ManufacturerName (description attribute)
    Garlock
  • Operating Temperature Range
    200 °F
  • Max Pressure
    7 psi
  • Misalignment Tolerance
    0.015 in
  • Typical Application
    General Purpose Seal, Rotating Applications, Gearboxes, Pumps, Mining Industry, Pulp & Paper Industry, Hydroelectric Industry, Steel Industry, other Industrial Applications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text