Motion
21700-0350

GARLOCK KLOZURE
21700-0350

Klozure® Excluder Seal - 145A1, 13.130 in Shaft Range, 2.594 in Width, Nitrile Material
MI ITEM #08970161
MFR #21700-0350
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
21700-0350

Klozure® Excluder Seal - 145A1, 13.130 in Shaft Range, 2.594 in Width, Nitrile Material
MI ITEM #08970161
MFR #21700-0350

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
145A1 NIT 12.953"-13.130"ID U/C
  • High-speed service
  • Designed for 2.000 +/- 0.500 in (50.8 +/- 12.7 mm) assembled width

Specifications

  • Shaft Or Inside Diameter Range
    13.130 in
  • Width
    2.594 in
  • Lip Code
    NBR
  • Lip Material
    Nitrile
  • Cross Section
    2.031 in
  • Design Type
    145A1
  • Max Shaft Surface Speed
    5000 fpm
  • Operating Temperature Range
    -40 to 200 ° F
  • Seal Type
    Excluder Seal
  • Manufacturer Upc Number
    717744182861
  • UPC_NO
    717744182861
  • Typical Application
    Aluminum Industry, Primary Metals Industry, Pulp and Paper Industry, Steel Industry, Use in Combination with Oil Seal as Secondary Seal for Rotating Applications, Water and Particulate Excluder, other Industrial Applications
  • Harmonization Code
    4016935020
  • Shaft Diameter
    13.130 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text