Motion
21700-0670

GARLOCK KLOZURE
21700-0670

Klozure® Excluder Seal - 145A1, 26.770 in Shaft Range, 2.594 in Width, Nitrile Material
MI ITEM #08970163
MFR #21700-0670
List Price$1,898.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
21700-0670

Klozure® Excluder Seal - 145A1, 26.770 in Shaft Range, 2.594 in Width, Nitrile Material
MI ITEM #08970163
MFR #21700-0670

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,898.78/each for your price

Overview

Mfr description
145A1 NBR 26.38"-26.77"ID
  • High-speed service
  • Designed for 2.000 +/- 0.500 in (50.8 +/- 12.7 mm) assembled width

Specifications

  • Shaft Or Inside Diameter Range
    26.770 in
  • Width
    2.594 in
  • Lip Code
    NBR
  • Lip Material
    Nitrile
  • Cross Section
    2.031 in
  • Design Type
    145A1
  • Max Shaft Surface Speed
    5000 fpm
  • Operating Temperature Range
    -40 to 200 ° F
  • Seal Type
    Excluder Seal
  • Manufacturer Upc Number
    717744588243
  • UPC_NO
    717744588243
  • Typical Application
    Aluminum Industry, Primary Metals Industry, Pulp and Paper Industry, Steel Industry, Use in Combination with Oil Seal as Secondary Seal for Rotating Applications, Water and Particulate Excluder, other Industrial Applications
  • Harmonization Code
    4016935020
  • Shaft Diameter
    26.770 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text