Motion
22627-5950

GARLOCK KLOZURE
22627-5950

Oil Seal - Solid, 12.000 in Shaft Dia., 13.500 in OD, 1.313 in Overall Width
MI ITEM #08970220
MFR #22627-5950
Price$2,054.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
22627-5950

Oil Seal - Solid, 12.000 in Shaft Dia., 13.500 in OD, 1.313 in Overall Width
MI ITEM #08970220
MFR #22627-5950

Mfr description
53R2X5950 MILL-RIGHT N CRS DUAL LIP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,054.98/each

Specifications

Dimensions

  • Outside Diameter
    13.500 in
  • Overall Width
    1.313 in
  • Shaft Diameter
    12.000 in

Details

  • Lip Type
    Dual Opposed Lips
  • ManufacturerName (description attribute)
    Garlock
  • Material
    MILL-RIGHT® N - Nitrile
  • Max Pressure
    7 psi
  • Misalignment Tolerance
    0.01 in
  • Operating Temperature Range
    200 °F
  • Seal Type
    Oil Seal
  • Solid / Split
    Solid
  • Typical Application
    General Purpose Seal, Rotating Applications, Gearboxes, Pumps, Mining Industry, Pulp & Paper Industry, Hydroelectric Industry, Steel Industry, other Industrial Applications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)