Motion
24125-1198

GARLOCK KLOZURE
24125-1198

Oil Seal - Solid, 2.000 in Shaft Dia., 2.875 in OD, 0.375 in Overall Width
MI ITEM #08970315
MFR #24125-1198
List Price$379.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
24125-1198

Oil Seal - Solid, 2.000 in Shaft Dia., 2.875 in OD, 0.375 in Overall Width
MI ITEM #08970315
MFR #24125-1198

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$379.99/each for your price

Overview

Mfr description
61X1198 GYLON 316SS 2.000"ID 2.875"OD

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    2.000 in
  • Outside Diameter
    2.875 in
  • Overall Width
    0.375 in
  • Material
    FDA Compliant GYLON® - PTFE
  • Seal Type
    Oil Seal
  • Lip Type
    Single Lip
  • ManufacturerName (description attribute)
    Garlock
  • Operating Temperature Range
    400 °F
  • Manufacturer Upc Number
    717744641252
  • Max Pressure
    150 psi
  • Misalignment Tolerance
    0.005 in
  • Typical Application
    High Pressure Seal, Rotating or Reciprocating Applications, Gearboxes, Pumps, Non-Lubricated, Dry Running, Food and Pharmaceutical Industry, Mining Industry, Pulp & Paper Industry, Hydroelectric Industry, Steel Industry, other Industrial Applications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text