Motion
24602-2082

GARLOCK KLOZURE
24602-2082

Oil Seal - Solid, 2.952 in Shaft Dia., 3.937 in OD, 0.394 in Overall Width, Mill-Right V Lip Material
Mi Item #08970339
MFR #24602-2082
Price$227.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
24602-2082

Oil Seal - Solid, 2.952 in Shaft Dia., 3.937 in OD, 0.394 in Overall Width, Mill-Right V Lip Material
Mi Item #08970339
MFR #24602-2082

Mfr description
26X2082 MILL-RIGHT V (98417) 2.953"ID
  • Reverse bevel lip design prevents lip rollover
  • Reinforced rubber OD
  • Uses less energy than contact lip seals
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$227.16/each

Specifications

Dimensions

  • Outside Diameter
    3.937 in
  • Overall Width
    0.394 in
  • Shaft Diameter
    2.952 in

Details

  • Country of Origin
    US
  • Harmonization Code
    4016935020
  • Lip Material
    Mill-Right V
  • Lip Type
    Single Lip
  • Manufacturer Upc Number
    717744037789
  • ManufacturerName (description attribute)
    Garlock
  • Material
    MILL-RIGHT® V - Fluoroelastomer
  • Max Pressure
    7 psi
  • Max Shaft Surface Speed
    5,000 ft/min
  • Maximum Temperature
    400 °F
  • Minimum Temperature
    -22 °F
  • Misalignment Tolerance
    0.015 in @ 1,000 ft/min; 0.010 in @ 2,000 ft/min; 0.008 in @ 5,000 ft/min
  • Operating Temperature Range
    400 °F
  • Seal Type
    Oil Seal
  • Series
    Model 26
  • Solid / Split
    Solid
  • Spring Material
    302SS
  • Typical Application
    High Performance Solid Seal, Rotating or Reciprocating Applications, Gearboxes, Pumps, Hydroelectric Industry, Chemical Industry, Pulp & Paper Industry, Aluminum Industry, Steel Industry, Primary Metals Industry, other Industrial Applications
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)