Motion
26X0664 MILL-RIGHT N SPLIT

GARLOCK KLOZURE
26X0664 MILL-RIGHT N SPLIT

Split, 4.8750 in Shaft Dia., 5.8750 in OD, 0.5000 in Overall Width, MILL-RIGHT N Lip Material
MI ITEM #08970350
MFR #26X0664 MILL-RIGHT N SPLIT
Price$101.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
26X0664 MILL-RIGHT N SPLIT

Split, 4.8750 in Shaft Dia., 5.8750 in OD, 0.5000 in Overall Width, MILL-RIGHT N Lip Material
MI ITEM #08970350
MFR #26X0664 MILL-RIGHT N SPLIT

Mfr description
26X0664 MILL-RIGHT N SPLIT 4.875"ID
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$101.90/each

Specifications

Dimensions

  • Outside Diameter
    5.8750 in
  • Overall Width
    0.5000 in
  • Shaft Diameter
    4.8750 in

Details

  • Lip Material
    MILL-RIGHT N
  • Manufacturer Upc Number
    191074007795
  • Max Shaft Surface Speed
    5000 ft/min;25.4 m/s
  • Maximum Temperature
    200 °F
  • Pressure Tolerance
    Ambient
  • Seal Type
    Single Lip
  • Solid / Split
    Split
  • Spring Material
    302 Stainless Steel
  • Style
    Model 26

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)