Motion
24702-4041

GARLOCK KLOZURE
24702-4041

Oil Seal - Solid, 12.250 in Shaft Dia., 13.750 in OD, 0.625 in Overall Width
Mi Item #08970372
MFR #24702-4041
Price$3,524.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
24702-4041

Oil Seal - Solid, 12.250 in Shaft Dia., 13.750 in OD, 0.625 in Overall Width
Mi Item #08970372
MFR #24702-4041

Mfr description
59X4041 MILL-RIGHT V 12.250"ID 13.750"OD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,524.74/each

Specifications

Dimensions

  • Outside Diameter
    13.750 in
  • Overall Width
    0.625 in
  • Shaft Diameter
    12.250 in

Details

  • Lip Type
    Single Lip
  • ManufacturerName (description attribute)
    Garlock
  • Material
    MILL-RIGHT® V - Fluoroelastomer
  • Max Pressure
    7 psi
  • Misalignment Tolerance
    0.045 in
  • Operating Temperature Range
    400 °F
  • Seal Type
    Oil Seal
  • Solid / Split
    Solid
  • Typical Application
    Severe Service Applications, Rotating or Reciprocating Applications, Bearing Chock Seal, Work Roll Seal, Primary Metals Industry, Steel Industry, Aluminum Industry, Pulp and Paper Industry, other Industrial Applications
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)