Motion
24626-6372

GARLOCK KLOZURE
24626-6372

Oil Seal - Solid, 6.750 in Shaft Dia., 7.750 in OD, 0.500 in Overall Width
Mi Item #08970404
MFR #24626-6372
Price$370.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
24626-6372

Oil Seal - Solid, 6.750 in Shaft Dia., 7.750 in OD, 0.500 in Overall Width
Mi Item #08970404
MFR #24626-6372

Mfr description
26X6372 MILL-RIGHT ES (48220) 6.750"ID
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$370.63/each

Specifications

Dimensions

  • Outside Diameter
    7.750 in
  • Overall Width
    0.500 in
  • Shaft Diameter
    6.750 in

Details

  • Lip Type
    Single Lip
  • ManufacturerName (description attribute)
    Garlock
  • Material
    MILL-RIGHT® ES - Hydrogenated Nitrile
  • Max Pressure
    7 psi
  • Misalignment Tolerance
    0.015 in
  • Operating Temperature Range
    300 °F
  • Seal Type
    Oil Seal
  • Solid / Split
    Solid
  • Typical Application
    High Performance Solid Seal, Rotating or Reciprocating Applications, Gearboxes, Pumps, Hydroelectric Industry, Chemical Industry, Pulp & Paper Industry, Aluminum Industry, Steel Industry, Primary Metals Industry, other Industrial Applications
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)