Motion
24700-0085

GARLOCK KLOZURE
24700-0085

Oil Seal - Solid, 10.375 in Shaft Dia., 11.875 in OD, 0.750 in Overall Width
MI ITEM #08970438
MFR #24700-0085
Price$802.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
24700-0085

Oil Seal - Solid, 10.375 in Shaft Dia., 11.875 in OD, 0.750 in Overall Width
MI ITEM #08970438
MFR #24700-0085

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$802.80/each

Specifications

Dimensions

  • Outside Diameter
    11.875 in
  • Overall Width
    0.750 in
  • Shaft Diameter
    10.375 in

Details

  • Lip Type
    Single Lip
  • Manufacturer Upc Number
    717744892876
  • ManufacturerName (description attribute)
    Garlock
  • Material
    MILL-RIGHT® N - Nitrile
  • Max Pressure
    7 psi
  • Misalignment Tolerance
    0.093 in
  • Operating Temperature Range
    200 °F
  • Seal Type
    Oil Seal
  • Solid / Split
    Solid
  • Typical Application
    Severe Service Applications, Rotating or Reciprocating Applications, Bearing Chock Seal, Work Roll Seal, Primary Metals Industry, Steel Industry, Aluminum Industry, Pulp and Paper Industry, other Industrial Applications

Overview

Mfr description
59X0085 MILL-RIGHT N CRS 10.375"ID

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought