Motion
24700-2100

GARLOCK KLOZURE
24700-2100

Oil Seal - Solid, 9.449 in Shaft Dia., 11.024 in OD, 0.630 in Overall Width
Mi Item #08970450
MFR #24700-2100
Price$765.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
24700-2100

Oil Seal - Solid, 9.449 in Shaft Dia., 11.024 in OD, 0.630 in Overall Width
Mi Item #08970450
MFR #24700-2100

Mfr description
59X2100 MILL-RIGHT N CRS 9.449"ID
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$765.23/each

Specifications

Dimensions

  • Outside Diameter
    11.024 in
  • Overall Width
    0.630 in
  • Shaft Diameter
    9.449 in

Details

  • Lip Type
    Single Lip
  • Manufacturer Upc Number
    717744808655
  • ManufacturerName (description attribute)
    Garlock
  • Material
    MILL-RIGHT® N - Nitrile
  • Max Pressure
    7 psi
  • Misalignment Tolerance
    0.093 in
  • Operating Temperature Range
    200 °F
  • Seal Type
    Oil Seal
  • Solid / Split
    Solid
  • Typical Application
    Severe Service Applications, Rotating or Reciprocating Applications, Bearing Chock Seal, Work Roll Seal, Primary Metals Industry, Steel Industry, Aluminum Industry, Pulp and Paper Industry, other Industrial Applications
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)