Motion
24742-0818

GARLOCK KLOZURE
24742-0818

Oil Seal - Solid, 10.827 in Shaft Dia., 12.362 in OD, 0.688 in Overall Width
Mi Item #08970480
MFR #24742-0818
Price$877.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
24742-0818

Oil Seal - Solid, 10.827 in Shaft Dia., 12.362 in OD, 0.688 in Overall Width
Mi Item #08970480
MFR #24742-0818

Mfr description
59X0818 MILL-RIGHT N CRS 10.827"ID
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$877.73/each

Specifications

Dimensions

  • Outside Diameter
    12.362 in
  • Overall Width
    0.688 in
  • Shaft Diameter
    10.827 in

Details

  • Lip Type
    Single Lip
  • Manufacturer Upc Number
    717744883645
  • ManufacturerName (description attribute)
    Garlock
  • Material
    MILL-RIGHT® N - Nitrile
  • Max Pressure
    7 psi
  • Misalignment Tolerance
    0.093 in
  • Operating Temperature Range
    200 °F
  • Seal Type
    Oil Seal
  • Solid / Split
    Solid
  • Typical Application
    Severe Service Applications, Rotating or Reciprocating Applications, Bearing Chock Seal, Work Roll Seal, Primary Metals Industry, Steel Industry, Aluminum Industry, Pulp and Paper Industry, other Industrial Applications
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)