Motion
25003-5499

GARLOCK KLOZURE
25003-5499

Oil Seal - Split, 25.197 in Shaft Dia., 27.197 in OD, 0.827 in Overall Width
MI ITEM #08970575
MFR #25003-5499
Price$2,213.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
25003-5499

Oil Seal - Split, 25.197 in Shaft Dia., 27.197 in OD, 0.827 in Overall Width
MI ITEM #08970575
MFR #25003-5499

Mfr description
23X5499 MILL-RIGHT N SPLIT 25.197"ID
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,213.75/each

Specifications

Dimensions

  • Outside Diameter
    27.197 in
  • Overall Width
    0.827 in
  • Shaft Diameter
    25.197 in

Details

  • Lip Type
    Single Lip, Split
  • Manufacturer Upc Number
    717744612740
  • ManufacturerName (description attribute)
    Garlock
  • Material
    MILL-RIGHT® N - Nitrile
  • Misalignment Tolerance
    0.01 in
  • Operating Temperature Range
    200 °F
  • Seal Type
    Oil Seal
  • Solid / Split
    Split
  • Typical Application
    General Service Split Seal, Rotating Applications, Gearboxes, Pumps, Mining Industry, Pulp & Paper Industry, Hydroelectric Industry, Steel Industry, other Industrial Applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)