Motion
25004-6378

GARLOCK KLOZURE
25004-6378

Oil Seal - Split, 7.500 in Shaft Dia., 8.500 in OD, 0.500 in Overall Width
MI ITEM #08970663
MFR #25004-6378
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
25004-6378

Oil Seal - Split, 7.500 in Shaft Dia., 8.500 in OD, 0.500 in Overall Width
MI ITEM #08970663
MFR #25004-6378

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter
    8.500 in
  • Overall Width
    0.500 in
  • Shaft Diameter
    7.500 in

Details

  • Lip Type
    Single Lip, Split
  • Material
    Silicone
  • Misalignment Tolerance
    0.01 in
  • Operating Temperature Range
    350 °F
  • Seal Type
    Oil Seal
  • Solid / Split
    Split
  • Typical Application
    General Service Split Seal, Rotating Applications, Gearboxes, Pumps, Mining Industry, Pulp & Paper Industry, Hydroelectric Industry, Steel Industry, other Industrial Applications

Overview

Mfr description
23X6378 SIL SPLIT 7.500"ID 8.500"OD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought