Motion
25006-7320

GARLOCK KLOZURE
25006-7320

Oil Seal - Split, 7.677 in Shaft Dia., 9.055 in OD, 0.591 in Overall Width
MI ITEM #08970708
MFR #25006-7320
Price$1,619.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
25006-7320

Oil Seal - Split, 7.677 in Shaft Dia., 9.055 in OD, 0.591 in Overall Width
MI ITEM #08970708
MFR #25006-7320

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,619.35/each

Specifications

Dimensions

  • Outside Diameter
    9.055 in
  • Overall Width
    0.591 in
  • Shaft Diameter
    7.677 in

Details

  • Lip Type
    Single Lip, Split
  • Manufacturer Upc Number
    717744635275
  • ManufacturerName (description attribute)
    Garlock
  • Material
    MILL-RIGHT® V - Fluoroelastomer
  • Misalignment Tolerance
    0.01 in
  • Operating Temperature Range
    400 °F
  • Seal Type
    Oil Seal
  • Solid / Split
    Split
  • Typical Application
    General Service Split Seal, Rotating Applications, Gearboxes, Pumps, Mining Industry, Pulp & Paper Industry, Hydroelectric Industry, Steel Industry, other Industrial Applications

Overview

Mfr description
23X7320 MILL-RIGHT V SPLIT 7.677"ID

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought