Motion
25054-7646

GARLOCK KLOZURE
25054-7646

Oil Seal - Solid, 25.438 in Shaft Dia., 27.188 in OD, 0.750 in Overall Width, Mill-Right N Lip Material
MI ITEM #08970758
MFR #25054-7646
Price$2,213.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
25054-7646

Oil Seal - Solid, 25.438 in Shaft Dia., 27.188 in OD, 0.750 in Overall Width, Mill-Right N Lip Material
MI ITEM #08970758
MFR #25054-7646

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,213.75/each

Specifications

Dimensions

  • Outside Diameter
    27.188 in
  • Overall Width
    0.750 in
  • Shaft Diameter
    25.438 in

Details

  • Country of Origin
    US
  • Harmonization Code
    4016935020
  • Lip Material
    Mill-Right N
  • Lip Type
    Single Lip
  • ManufacturerName (description attribute)
    Garlock
  • Max Shaft Surface Speed
    2,000 ft/min
  • Maximum Temperature
    200 °F
  • Minimum Temperature
    -40 °F
  • Misalignment Tolerance
    0.010 in @ 1,000 ft/min; 0.005 in @ 2,000 ft/min
  • Series
    Model 23
  • Solid / Split
    Solid
  • Spring Material
    302SS

Overview

Mfr description
23X7646 MILL-RIGHT N SOLID 25.438"ID
  • Cover plate required
  • Over 300,000 sizes readily available.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought